Shop All Coated Gloves
Showa
Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, L, PR
Mfr # 377L-08
Zoro # G0058992
product price: $7.95
/pr
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Foam Nitrile
- ANSI/ISEA Cut Level 2
- Glove Coating Coverage Full
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 377L-08
- Zoro # G0058992
- UPC # 038054097387
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | L |
Size (Numeric) | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105-2005, ASTM, CE, EN388 4121, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X4X6BK)
- 3M E-A-R Ear Plugs, 200 PK (10080529180114)
- CONDOR Self Retracting Lifeline, 20 ft., Black (22RT98)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, M (BW4000)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR (377XL-09)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377XXL-10)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, M, PR (377M-07)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (350M-08)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, M, 12PK (BO500B-M)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (381M-07)
- WATSON GLOVES Stealth Blackbird 15Gg Full Dip Nitrile - Med PR (395-M)
- Showa Gloves & Hand Protection