Shop All Coated Gloves
Showa
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, XL, PR
Mfr # 376XL-09
Zoro # G4391107
Best Seller
product price: $5.65
/pr
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 376XL-09
- Zoro # G4391107
- UPC # 038054929398
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL (9) |
Glove Length | 9" |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105-2005, CE, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7046)
- COMPASS LED Exit Sign w/ Battery Back-Up, CEGB (CEGB)
- SAFE KEEPER 4ft Webbed Anchor Strap (PN806(4FT)-SK)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (14478)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, L, PR (376L-08)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, S, PR (376S-06)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, 2XL, PR (376XXL-10)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3NGX7, PR (300BL-09-V)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR (382S-06)
- SHOWA VF, Coated Gloves, Nitrile, XXL, 160G09, PR (S-TEX581XXL-10-V)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (11-800)
- Showa Gloves & Hand Protection