Shop All Coated Gloves
Showa
Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, 2XL, PR
Mfr # 376XXL-10
Zoro # G4391082
Best Seller
product price: $5.59
/pr
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black/Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 376XXL-10
- Zoro # G4391082
- UPC # 038054929305
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | 2XL |
Size (Numeric) | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105-2005, CE, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Drivers Gloves, Econ Grade, S, PK12 (68-162HV/S)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL414V-2X)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, M (200JM)
- KINCO Kinco Kid's Farm Friends Nylon Knit Shell & Foam Nitrile Palm Gloves (1785 ORG KM)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, S, PR (376S-06)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, L, PR (376L-08)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, M, PR (376M-07)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (300M08)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, M, PR (960M-09)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (370BL-08)
- MCR SAFETY Foam Nitrile Coated Gloves, Gray/White, Large, 12PK (9674L)
- Showa Coated Gloves