Shop All Coated Gloves
Showa
Foam Latex Coated Gloves, Palm Coverage, Black/Blue, XL, PR
Mfr # 306XL-09
Zoro # G0637898
product price: $7.99
/pr
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- Color Black/Blue
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 306XL-09
- Zoro # G0637898
- UPC # 713740504997
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | XL |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2121X, Standards EN388, Insulated No, Base Coating Material Foam Latex, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Smoking Area Sign, 7" H, 10" W, Vertical Rectangle, English, U5-1118-RA_10X7 (U5-1118-RA_10X7)
- JUSTRITE Steel Drain Can ext. dia. 11.63" x 16.75" H (CAN166)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-M PR (RWG705M)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- SHOWA VF, Coated Gloves, Blk/Gry, M, 3NGX8, PR (300BM-08-V)
- SHOWA VF, Coated Glove, Blk/Gry, M, 23PG81, PR (370BM-07-V)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (381M-07)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (300XL10)
- SHOWA SHOWA 377 Foam Nitrile Fully Coated Gloves, 12PK (377-06)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377M-07)
- WATSON GLOVES Navigator - Large PR (412-L)
- Showa Coated Gloves