Shop All General Purpose Gloves
Showa
ESD Glove, 1 PR
Mfr # AC800XL-09
Zoro # G310901834
original price:
$12.45
6% off
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sold As Pair
- Glove Coating Finish Embossed
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- Series AC800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # AC800XL-09
- Zoro # G310901834
- UPC # 713740925594
- Country of Origin Viet Nam
- Category General Purpose Gloves
Dimensions
Glove Length | 7.6 in |
Size- Numeric | 9 |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Seamless Knit, Knit Material Engineered Yarn, Microfiber, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, EN 388 Rating 4X42D, Standards ANSI/ISEA 105-2016 CUT, CE, EN 16350:2014, EN 388:2016, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance Breathable, Form-Fitting, Lightweight, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Fuel Oil Return, PK5, 7116-4-PK (7116-4-PK)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3RED)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Private Property Keep Out (WS-Private Property Keep Out)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- SHOWA ESD Glove, 1 PR (AC800S-06)
- SHOWA ESD Glove, 1 PR (AC200M-07)
- SHOWA VF, Gloves, Gen Purpose, M, 3RUG1, PR (BO500BM-V)
- SHOWA ESD Glove, 1 PR (AP800S-06)
- SHOWA VF, Gloves, Gen Purpose, S, 6JZU0, PR (BO500BS-V)
- SHOWA ESD Glove, 1 PR (AC200XL-09)
- GRACE VICTORIA Womens Digz Medium Planter Garden Gloves (GR2668840)
- Showa Gloves & Hand Protection