Shop All General Purpose Gloves
Showa
ESD Glove, 1 PR
Mfr # AC800S-06
Zoro # G310901803
original price:
$12.45
6% off
new price: $11.65
/pr
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Finish Embossed
- Sold As Pair
- Glove Coating Coverage Palm
- Series AC800
- Glove Coating Material Microporous Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # AC800S-06
- Zoro # G310901803
- UPC # 713740925563
- Country of Origin Viet Nam
- Category General Purpose Gloves
Dimensions
Glove Length | 6.3 in |
Size- Numeric | 6 |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Seamless Knit, Knit Material Engineered Yarn, Microfiber, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, EN 388 Rating 4X42D, Standards ANSI/ISEA 105-2016 CUT, CE, EN 16350:2014, EN 388:2016, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance Breathable, Form-Fitting, Lightweight, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH5)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00597 M 115)
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- SHOWA ESD Glove, 1 PR (AC800XL-09)
- SHOWA VF, Gloves, Gen Purpose, M, 3RUG1, PR (BO500BM-V)
- SHOWA ESD Glove, 1 PR (AC200M-07)
- SHOWA ESD Glove, 1 PR (AP800S-06)
- SHOWA ESD Glove, 1 PR (AC200XL-09)
- SHOWA VF, Gloves, Gen Purpose, S, 6JZU0, PR (BO500BS-V)
- HEXARMOR Safety Glove, Poly Palm, Gray, 2XL, PR (2068XBP-XXL (11))
- Showa Gloves & Hand Protection