Shop All General Purpose Gloves
Showa
ESD Glove, 1 PR
Mfr # AC200XL-09
Zoro # G110901805
original price:
$11.65
3% off
new price: $11.19
/pr
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 105-2016 CUT, CE, EN 16350:2014, EN 388:2016
- Sold As Pair
- Glove Coating Coverage Uncoated
- Series AC200
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # AC200XL-09
- Zoro # G110901805
- UPC # 713740925198
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Length | 7.6 in |
Size- Alpha | XL |
Size- Numeric | 9 |
Details
Item | Knit Gloves |
Standards | ANSI/ISEA 105-2016 CUT, CE, EN 16350:2014, EN 388:2016 |
Sold As | Pair |
Glove Coating Coverage | Uncoated |
Series | AC200 |
Glove Coating Material | Uncoated |
ANSI/ISEA Cut Level | A4 |
Glove Hand Style | Left and Right |
Knit Material | HPPE |
Knit Material Color | Gray |
Hand Protection Style | Glove |
Silicone-Free | Yes |
Pairs per Package | 12 |
Touchscreen Compatible | Yes |
Electrostatic Properties | Conductive |
Thickness | 18 ga |
Palm Type | Uncoated |
EN 388 Rating | 3X42D |
Glove Construction | Seamless Knit |
Latex-Free | Yes |
Glove Features | Includes Liner |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Seamless Knit, Knit Material HPPE, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, EN 388 Rating 3X42D, Standards ANSI/ISEA 105-2016 CUT, CE, EN 16350:2014, EN 388:2016, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Coating Type Uncoated, Glove Performance Breathable, Form-Fitting, Lightweight, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PR, Leather Gloves, L (20-1-10750-L)
- GVS-RPB RPB Safety Nova 2000 Side Wings, For Glasses, Large (NV2010GLH)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, M (N9690FCOM)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NPSH (322-612)
- SHOWA ESD Glove, 1 PR (AC200M-07)
- SHOWA ESD Glove, 1 PR (AC800XL-09)
- SHOWA VF, Gloves, Gen Purpose, M, 3RUG1, PR (BO500BM-V)
- SHOWA ESD Glove, 1 PR (AP800S-06)
- SHOWA ESD Glove, 1 PR (AC800S-06)
- SHOWA VF, Gloves, Gen Purpose, S, 6JZU0, PR (BO500BS-V)
- CASABELLA Waterblock Glove Lrg Blu (8546104)
- Showa General Purpose Gloves