Shop All Disposable Gloves
Showa
Disposable Gloves, Latex, L, 100 PK, Green
Mfr # 1005L
Zoro # G007467094
product price: $25.89
/pk 100, $0.26/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Color Green
- Disposable Glove Material Latex
- Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 1005L
- Zoro # G007467094
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9.5in |
Details
Item | Disposable Gloves |
Color | Green |
Disposable Glove Material | Latex |
Material | Latex |
Latex-Free | No |
Disposable Glove Grade | Industrial |
Thickness | 5 mil |
Finish | Smooth |
Description
Tactilesensitive SHOWA 1005 is a greencolored 5 mil disposable glove that surpasses similar natural rubber and vinyl gloves
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 4XL ( 13 ), High-Visibility Orange/Yellow (IEX-HZiL1-08-XXXXL)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, M, PR (4NHE2)
- PANDUIT P1cass, Complbl, Adh, 2.00" x 1.00"h, Wh (C200X100YJC)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-104)
- SHOWA W1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, L, 100 PK, White (W1005L)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, S ( 7 ), 200 PK (7502PFS)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (8005PFS)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (7705PFTL)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (7705PFTXL)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL (10), Green, 100 Pack (6110PF XL)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 100 PK, Ivory (TLF44100)
- Showa Gloves & Hand Protection