Shop All Disposable Gloves
Showa
Disposable Gloves, 8 mil Palm, Nitrile, Powdered, XL, 50 PK, Blue
Mfr # 8005XL
Zoro # G407467021
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 8005XL
- Zoro # G407467021
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 9.5in |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powdered |
Disposable Glove Grade | Industrial |
Thickness | 8 mil |
Finish | Smooth |
Texture | Smooth Texture |
Description
Manufactured by SHOWA Best with a patented low modulus formulation, NDEX Plus lightly powdered latex disposable gloves provide dexterity and a significant reduction in hand fatigue These blue, eightmil one mil11000 of an inch style NDEX lab safety gloves provide superior comfort and barrier protection against a variety of chemicals, greases, oils and blood borne pathogens for laboratory, checmial splash protection, environmental sampling Packaged 50dispenser
- •9.5" long
- •Eight-mil (one mil=1/1000 of an inch) thickness
- •100% nitrile utility grade, non-latex disposable glove
- •Blue color
- •Smooth finish
- •Patented low modulus formulation
- •Provides unmatched dexterity and a significant reduction in hand fatigue
- •50 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9 1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Blue (VST-121-BLU)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1956XL)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (6110PFM)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (7500PF-S)
- SHOWA Nitrile Disposable Gloves, 4 mil Tips/4 mil Palm Palm, Nitrile, Powder-Free, S, 50 PK, Black (GLV109-S)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Fluorescent Green (9500PFS)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (7700PFTM)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (6110PFS)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, White (62094)
- Showa Disposable Gloves