Shop All Disposable Gloves
Showa
Disposable Gloves, 8 mil Palm, Nitrile, Powdered, L, 50 PK, Blue
Mfr # 8005L
Zoro # G807466372
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 8005L
- Zoro # G807466372
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9.5in |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powdered |
Finish | Smooth |
Thickness | 8 mil |
Disposable Glove Grade | Industrial |
Texture | Smooth Texture |
Description
Manufactured by SHOWA Best with a patented low modulus formulation, NDEX Plus lightly powdered latex disposable gloves provide dexterity and a significant reduction in hand fatigue These blue, eightmil one mil11000 of an inch style NDEX lab safety gloves provide superior comfort and barrier protection against a variety of chemicals, greases, oils and blood borne pathogens for laboratory, checmial splash protection, environmental sampling Packaged 50dispenser
- •9.5" long
- •Eight-mil (one mil=1/1000 of an inch) thickness
- •100% nitrile utility grade, non-latex disposable glove
- •Blue color
- •Smooth finish
- •Patented low modulus formulation
- •Provides unmatched dexterity and a significant reduction in hand fatigue
- •50 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTHANDS Body Warmer, 5 in. x 3-3/4 in. (HH1ADHPDQ240E)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86509)
- KLEENGUARD Apparel, 4X-Large, 25 PK, White, SMS-Based Material (48977)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-10)
- SHOWA 2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 7, 100 PK, Clear (2005PFM-07)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (6112PFL)
- SHOWA N-Dex, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (6005PFM)
- SHOWA 1005, Disposable Gloves, 5 mil Palm, Latex, Powdered, L, 100 PK, Green (1005L)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Light Blue (7005PFM)
- SHOWA 6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (6005PFS)
- SW SAFETY Powerform, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Teal (N200364)
- Showa Disposable Gloves