Shop All Disposable Gloves
Showa
Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue
Mfr # 8005PF-L
Zoro # G807467584
product price: $29.19
/pk 50, $0.58/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color Blue
- Material Nitrile
- Palm Thickness 8 mil
- Length 9.5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 8005PF-L
- Zoro # G807467584
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9.5in |
Details
Item | Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 8 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Grade | Industrial |
Finish | Smooth |
Description
Manufactured by SHOWA Best with a patented low modulus formulation, NDEX Plus lightly powdered latex disposable gloves provide dexterity and a significant reduction in hand fatigue These blue, eightmil one mil11000 of an inch style NDEX lab safety gloves provide superior comfort and barrier protection against a variety of chemicals, greases, oils and blood borne pathogens for laboratory, chemical splash protection, environmental sampling
- •9.5" long
- •Eight-mil (one mil=1/1000 of an inch) thickness
- •100% nitrile utility grade, non-latex disposable glove
- •Blue color
- •Smooth finish
- •Patented low modulus formulation
- •Provides unmatched dexterity and a significant reduction in hand fatigue
- •50 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 13M, Wht, Slip On, PR (4705-13M)
- S.R.SMITH S.R.Smith LTDF-101 Econoline Plastic Tread - White (LTDF101)
- WIEGMANN Clamp, Replacement, Assy (WAJICRA)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil & Sediment, 60in x 60in (9356)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S (7), 100 PK, Blue (7005S)
- SHOWA N-Dex, Nitrile Disposable Gloves, M, 50 PK (7700PFTM)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (7700PFTL)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL (10), Green, 100 Pack (6110PF XL)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (6110PFS)
- SHOWA N-Dex, Nitrile Disposable Gloves, Nitrile, XL, 50 PK (WPL362-XL)
- KIMTECH Kimtech G3, Nitrile Disposable Gloves, 7.1 mil Palm, Nitrile, Not Applicable, M, 1000 PK, Blue (55877)
- Showa Gloves & Hand Protection