Shop All Disposable Gloves
Showa
Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # 7500PF-XL
Zoro # G907467026
product price: $17.79
/pk 100, $0.18/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7500PF-XL
- Zoro # G907467026
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 9.5in |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Grade | Industrial |
Finish | Textured |
Thickness | 4 mil |
Description
Customers looking for a low cost, high quality disposable nitrile glove need look no further than SHOWA Best Glove's value line of blue powderfree disposable ntirile gloves, SHOWA Best Nitrile These fourmil, 95inch powder free gloves are a perfect solution for customers who require the barrier protection found in disposable nitrile, but who operate on a disposable latex budget Ideal for industrial applications such as automotive, janitorialmaintenance among others, these powder free gloves have a lightly pebbled texture for improved grip and handling
- •Blue, disposable nitrile gloves
- •4 mil thick and 9.5" in length
- •Rolled cuff
- •Powder free
- •Lightly pebbled finish for improved grip
- •100 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F41)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-875/L)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- BRADY Chemical Label, 1 in H, 3 in W, 121115 (121115)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (7500PF-L)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (7500PF-S)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, L ( 9 ), 200 PK (7502PFL)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (6112PFM)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (7705PFTXL)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (7500PFS)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (X348100)
- Showa Gloves & Hand Protection