Shop All Chemical Resistant Gloves
Showa
Disposable Glove, Nitrile, Blue, PK90
Mfr # 7500PFXXL
Zoro # G406124499
product price: $9.19
/pk 90, $0.10/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 2XL ( 11 )
- Glove Size 2XL (11)
- Glove Materials Nitrile
- Glove Length 240 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 7500PFXXL
- Zoro # G406124499
- UPC # 038054382100
- Country of Origin Indonesia
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL ( 11 ) |
Glove Size | 2XL (11) |
Glove Length | 240 mm |
Length | 240 mm |
Size - Numeric | 11 |
Size- Alpha | 2XL |
Description
Nitrile, Disposable, Biodegradable, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Cuff Thickness 4 mil, Disposable Glove Type Chemical-Resistant, Finger Thickness 4 mil, Latex-Free Yes, Length 240 mm, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards Cat III: 2777, Declaration of Compliance for Food Contact, EN ISO 374-5:2016, EU Declaration of Conformity, Green Circle Certificate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Black/White, Labels/Roll: 600 (DK1240)
- JUSTRITE 2 1/2 gal Red Steel (7225120)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- NEVS Direct Thermal Slide Label, 15/16" x 15/16", 3 Across White (CB-SL-T-3)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721XXL-11)
- SHOWA 26" Chemical Resistant Gloves with Vinyl Sleeve, PVC, M, 1 PR (640M-08)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS700S-07)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 10, 1 PR (747-10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721S-07)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NSK24-09)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9761RS)
- Showa Chemical Resistant Gloves