Shop All Cut-Resistant Sleeves
Showa
Cut Resistant Sleeve, XL, 16 In. L
Mfr # S8115XL-16
Zoro # G0071872
product price: $18.89
/ea
Sold in multiples of 2 for $37.78
$37.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Cut-Resistant Material HPPE
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S8115XL-16
- Zoro # G0071872
- UPC # 038054932008
- Country of Origin Guatemala
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Length | 16 in |
Sleeve Size | XL |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 16 in, Thickness 15 ga, Sleeve Material HPPE, Color Gray, Size XL, Series S8115, Stitching Material HPPE, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Puncture Level 3, ANSI/ISEA Puncture Force 99 N, Anti-Static No, Latex-Free No, FDA Compliant Yes, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-855-YL)
- PORTWEST FR Antistatic Henley T-Shirt, L (FR32)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, Large, Yellow (8050-SA L)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-30WHL-60PK-KIT)
- SHOWA Cut Resistant Sleeve, M, 10 In. L (S8115M-10)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-16T)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-10T)
- SHOWA Cut Resistant Sleeve, White/Black, L (S237-16T)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Yellow, Knit Cuff (9318K13)
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- Showa Workwear and Protective Clothing