Shop All Cut-Resistant Sleeves
Showa
Cut Resistant Sleeve, White/Black, L
Mfr # S237-16T
Zoro # G5249352
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Length 16"
- ANSI/ISEA Cut Level A3
- Color Gray
- Cut-Resistant Material HPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S237-16T
- Zoro # G5249352
- UPC # 038054902711
- Country of Origin Guatemala
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 16" |
Sleeve Size | L |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 16 in, Thickness 7 ga, Sleeve Material HPPE, Color Gray, Size L, Series S237, Stitching Material HPPE, EN 388 Rating 2X40C, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant Yes, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 0.4" x 0.5" WEEE Labels, Black/White (WEEE-1-.5)
- ALC Abrasive Blast Suit, Blue, XX-Large (41424)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In., 20 to 24V (439D-8AW)
- MEGACOMFORT Diabetic Insole, 10-1/4" L, PR (DIAB-W567)
- SHOWA Cut Resistant Sleeve, XL, 16 In. L (S8115XL-16)
- SHOWA Cut Resistant Sleeve, M, 10 In. L (S8115M-10)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-10T)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-16T)
- ANSELL VF, Cut Res Sleeve, MD, WW, No Thumb, 48NU14 (11-210VP)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 10 in Sleeve Length, Black, L (SFX-DG2)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- Showa Abrasion & Cut Resistant Clothing