Shop All Cut-Resistant Sleeves
Showa
Cut-Resistant Sleeve: ANSI/ISEA Cut Level A4, Kevlar®, Yellow, Thumbhole, 10 in Length
Mfr # S4561
Zoro # G3794544
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Length 10 in
- ANSI/ISEA Cut Level A4
- Color Yellow
- Cut-Resistant Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S4561
- Zoro # G3794544
- UPC # 038054992408
- Country of Origin Guatemala
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 10 in |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | Yellow |
Cut-Resistant Material | Kevlar(R) |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI |
Application | Automotive and Transport, Aerospace, Machinery and Equipment, Sheet Metal Fabrication, White Goods, Assembly of Metal Parts, Light metal presses, Maintenance, Primary Assembly |
Suggested Use Environment | Not Specified |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Puncture Level | 0 |
Cuff Style | Shirred Slip-On |
Latex-Free | No |
Sleeve Performance | General Purpose |
Silicone-Free | No |
Brand and Series | Showa S4561T |
Series | S4561T |
Sleeve Type | Knit Cuff |
Sleeve Construction | Seamless Knit |
Anti-Static | No |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Style Sleeve with Thumbhole, Sleeve Length 10 in, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series S4561T, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Document Box, 13-1/8 In. W, 3-4/7 In. D (23306)
- STRANCO Die-Cut Refl. Number Label, 7, 4In H, PK5 (DWR-4-7-5)
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-32)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1147)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-16T)
- SHOWA Cut Resistant Sleeve, M, 10 In. L (S8115M-10)
- SHOWA Cut Resistant Sleeve, White/Black, L (S237-16T)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-10T)
- SHOWA Cut Resistant Sleeve, XL, 16 In. L (S8115XL-16)
- ANSELL Cut Resistant Sleeve, 12 In. L (70-718)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7M)
- Showa Abrasion & Cut Resistant Clothing