Shop All Cut-Resistant Gloves
This Product is Discontinued
Showa
Cut Resistant Gloves, Yellow/Orange, L, PR (Discontinued)
Mfr # 4567-09
Zoro # G0179286
This Product is Discontinued
Key Features
- Size L ( 9 )
- ANSI/ISEA Cut Level 3
- Glove Coating Material Nitrile
- Color Orange, Yellow
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 4567-09
- Zoro # G0179286
- UPC # 038054093891
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | L ( 9 ) |
Glove Length | 10 in |
Length | 10" |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.