Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, Yellow/Blue, S, PR
Mfr # KV300S-07
Zoro # G2581200
product price: $8.15
/pr
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level A3
- Size S ( 7 )
- Glove Coating Material Latex
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # KV300S-07
- Zoro # G2581200
- UPC # 038054914479
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 9.25 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X43CP, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Shock Trooper - Large PR (5785-L)
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS SML W (WPVS SML W)
- WHEELOCK Bell, 24VAC, Red, 6 in. H (CN121062)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (546X-XL)
- SHOWA Cut Resistant Gloves, Polyurethane, XL, PR (S-TEX541XL-09-V-G)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, S, 1 PR (S-TEX581S-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (S-TEX376M-07)
- SHOWA Cut Resistant Gloves, Gray/Black, M, PR (S-TEX541M-07)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/S (8127-07)
- SHOWA Cut Res Gloves, Nitrile, L, Blue, PR (7166-10)
- Showa Cut-Resistant Gloves