Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, White, L, PR
Mfr # 540-L.BK
Zoro # G0063856
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level 2
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 540-L.BK
- Zoro # G0063856
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards ANSI/ISEA, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Positioning Harness, XL, Polyester (1161561)
- GEC Global Industrial Plastic Chain Barrier, 2inx50'L, Red (50005-50GL)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- FRONTLINE Cable Single Leg SRL with Steel Snap Hook End (RPG30)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, 12PK (KV-300-S)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (S-TEX350XL-10-V)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, S, 1 PR (577S-06-V)
- SHOWA Biodegradable Glove, Seamless Knit, 2XL, PR (383XXL-10)
- SHOWA Double Coated Cut Resistant Glove, A4 Cut Level, Nitrile, S, 1 PR (S-TEX376S-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (4561L-08)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFS)
- Showa Gloves & Hand Protection