Shop All Coated Gloves
Showa
Cut Resistant Gloves, S, Gry, Nat Rubber, PR
Mfr # 3811-07
Zoro # G0051274
product price: $1.89
/pr
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Size S
- Color Gray
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 3811-07
- Zoro # G0051274
- UPC # 038054916978
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Details
Item | Coated Gloves |
Color | Gray |
Glove Coating Material | Natural Rubber Latex |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 3 |
Glove Coating Finish | Crinkled |
Thickness | 10 |
Standards | EN388 3142 |
ANSI/ISEA Puncture Level | 2 |
Cuff | Knit |
Application | Cold Storage, Construction, Winter Transportation |
ANSI/ISEA Cut Level | 2 |
Gauge | 10 |
Coating Material | Natural Rubber Latex |
Coating Coverage | Palm |
Lining | Cotton |
Suggested Use Environment | Dry |
Coating Finish | Crinkled |
Cuff Style | Knit |
Glove Lining Material | Cotton |
Description
Coated Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 3, Standards EN388 3142, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD3)
- GLOWEAR BY ERGODYNE XL Orange Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- SHOWA Foam Latex Coated Gloves, Palm Coverage, Black/Blue, M, PR (306M-07)
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK (4500-08)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, M, PR (962M-09)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, S, PR (BO500W-S)
- SHOWA Small Atlas 370 Nitril Black Glove (1046366)
- PIP Coated Gloves, Nitrile, XL, White/Gray, PR (34-800/XL)
- Showa Gloves & Hand Protection