Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, Polyurethane, M, PR
Mfr # S-TEX541M-07-V-G
Zoro # G0481315
product price: $6.99
/pr
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black, Gray
- Glove Coating Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S-TEX541M-07-V-G
- Zoro # G0481315
- UPC # 03805496407
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Size- Alpha | M |
Size- Numeric | 7 |
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 4, Standards EN 388, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Overhead Hoist Sign (D653RB)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-11/XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLG-06-XXL)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1805442)
- SHOWA Cut Resistant Gloves, Polyurethane, L, PR (S-TEX541L-08-V-G)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (4561X-07)
- SHOWA Cut Resistant Gloves, Yellow/Blue, L, PR (KV300L-09)
- SHOWA VF, Glove, A4, Blk/Ylw, 2XL, 231T85, PR (4561XXL-10-V)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (230-07)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (S-TEX350XL-10-V)
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, SM, 1 Pair (97430)
- Showa Gloves & Hand Protection