Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, Gray/Black, S, PR
Mfr # S-TEX541S-06
Zoro # G2581270
product price: $12.99
/pr
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 6 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S-TEX541S-06
- Zoro # G2581270
- UPC # 038054963064
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 6 ) |
Glove Length | 10 in |
Length | 10" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards ANSI/ISEA, ASTM, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Shoulder strap-back support belt with mesh S (USF03C)
- GUARDIAN EQUIPMENT Lanyard Leg Sgl 6Ft Shk Absorb (01220)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, 2XL, PR (7502-2X)
- ZORO SELECT Handi Band Clamp, Patch Pipes (12855-13)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (8113-07)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (546WXL-09)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, L, 1 PR (S-TEX541L-08)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, XL, 1 PR (S-TEX350XL-10)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (230-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (4568)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, Medium (Size 8), 1 Pair (11-727VP)
- Showa Cut-Resistant Gloves