Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, Gray, S, PR
Mfr # 541-S
Zoro # G2581176
product price: $12.35
/pr
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size S ( 6 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 541-S
- Zoro # G2581176
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 6 ) |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ANSI 105, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_102_WAB_4)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, S (J22107)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- SHOWA Cut Resistant Gloves, Gray, 2XL, PR (541-XXL)
- SHOWA Cut Resistant Gloves, A5 Cut Level, Uncoated, XS, 1 PR (8110-06)
- SHOWA VF, GlvesA4, Orange/Ylw, 2XL, 497D63, PR (4568XXL-10-V)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (234)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (541-XL)
- SHOWA Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, L, 1 PR (3910-10)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (2073-L (9))
- Showa Gloves & Hand Protection