Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR
Mfr # 257X-10
Zoro # G7959736
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size 2XL
- Color Black
- Glove Coating Coverage None
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 257X-10
- Zoro # G7959736
- UPC # 038054996901
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 11-1/4" |
Size- Numeric | 10 |
Size- Alpha | 2XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2X42F, Standards ANSI 105, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Delta Comfort Pad, Universal (9501207)
- SAFEWAZE Heavy Duty Cross Arm Strap, 6 ft. (FS810-6)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10325 (10325)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, RD/BE/GN/YW PK (AVE5266)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (257X-07)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (257X-06)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (257X-08)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (234X-08)
- SHOWA Cut A5, 1 PR (XC500S-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (4561XXL-10)
- MERCER CUTLERY Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (M33415ORS)
- Showa Cut-Resistant Gloves