Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, A5 Cut Level, Uncoated, XS, 1 PR
Mfr # 8110-06
Zoro # G3255939
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size XS
- Color Blue/White
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 8110-06
- Zoro # G3255939
- UPC # 038054929664
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X43E, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Grip Coated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.02" x 1476', 1" Core (06000BK10245)
- IRONCAT Welding Bib, Split Leather, Size 14 (7001/14)
- STEINER INDUSTRIES Welding Gloves, MIG Application, Yellow, PR (02276-S)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9370KFS)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (577M-07-V)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (545S-06)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX300XL-10)
- SHOWA Cut Resistant Gloves, Yellow, L, PR (66NFW-10)
- SHOWA Cut A5, 1 PR (XC800S-06)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (541-L)
- MAGID DROC DX Technology DXG42 13gauge Polyurethane Palm Coated Work Glove Cut Level A4 (DXG42-9)
- Showa Cut-Resistant Gloves