Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR
Mfr # 234X-08
Zoro # G7959718
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A4
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 234X-08
- Zoro # G7959718
- UPC # 038054997380
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11" |
Size- Numeric | 8 |
Size- Alpha | L |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 1X41D, Standards ANSI 105, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left or Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- NEVS GHS Pictogram Label - All 9 Icons w/Laminate 7/8" x 7/8" Sheeted (GHS-11-ASST)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9014-01)
- HOSPECO Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (VPF232)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (234X-09)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (234X-07)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (234X-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (4568)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (4561X-10)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (546S-06-V)
- MCR SAFETY Cut Resistant Gloves, 3 Cut Level, Uncoated, L, 12PK (9375L)
- Showa Cut-Resistant Gloves