Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR
Mfr # 546XL-09-V
Zoro # G4235209
product price: $5.59
/pr
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XL
- Glove Coating Material Uncoated
- Glove Coating Coverage Palm and Fingers
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 546XL-09-V
- Zoro # G4235209
- UPC # 713740965293
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-1/4" |
Size- Alpha | XL |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reading Glasses, +3.0, Clear, Polycarbonate (DPG59-130D)
- ZORO SELECT Flagging Tape, White/Blu, 300ft x 1-3/16In (PDWB-200)
- OK-1 Back Support, Memory Foam Core, L (OK-1500-L)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, MD (62660)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (546XXL-10-V)
- SHOWA Cut A5, 1 PR (XC800XXL-10)
- SHOWA VF, Coated Gloves, Gry, L, 1FYK4, PR (541L-V)
- SHOWA Cut Resistant Gloves, Yellow/Black, M, PR (S-TEX300M-08)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, XL, 1 PR (S-TEX541XL-09)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, M, 1 PR (8113C-08)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 7, 1 PR (STACXPURT)
- Showa Gloves & Hand Protection