Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR
Mfr # 546X-M
Zoro # G7959544
original price:
$7.88
11% off
new price: $6.95
/pr
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size M
- Color White
- Glove Coating Coverage None
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 546X-M
- Zoro # G7959544
- UPC # 713740964173
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Size- Alpha | M |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41C, Standards ANSI 105, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Yellow, PVC, PR (35123)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (DPG103-1D)
- BRADY Floor Marking Tape, Cross, 2In, 5In L, PK20 (104467)
- HONEYWELL MILLER Descent Device Unit (8113/)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (546X-XL)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (546X-S)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, S, 1 PR (S-TEX350S-07)
- SHOWA VF, Coated Gloves, Gry, XL, 1FYK6, PR (541XL-V)
- SHOWA Cut Res Gloves, Nitrile, XL, Gray/Green, PR (350XL-10-V)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (234X-07)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4081-XXL (11))
- Showa Gloves & Hand Protection