Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR
Mfr # 546XXL-10-V
Zoro # G4234682
product price: $5.59
/pr
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Glove Coating Coverage Palm and Fingers
- Palm Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 546XXL-10-V
- Zoro # G4234682
- UPC # 713740965200
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 11" |
Size- Numeric | 10 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2L2X)
- LYLE Aluminum Pesticide Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0702-NA_14X10 (LCU4-0702-NA_14X10)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- TIMBERLAND PRO Athletic High-Top, W, 10, Black, PR (TB1A1S5M001)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (546XL-09-V)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, M, 1 PR (7066-09)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, S, 1 PR (257)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (4568)
- SHOWA Biodegradable Glove, Seamless Knit, XL, PR (383XL-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (234)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-10/XL)
- Showa Gloves & Hand Protection