Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, A3 Cut Level, Rubber, 2XL, 1 PR
Mfr # KV300XXL-11
Zoro # G5726063
product price: $7.79
/pr
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- ANSI/ISEA Cut Level 3
- Size 2XL
- Glove Coating Material Latex
- Glove Coating Coverage 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # KV300XXL-11
- Zoro # G5726063
- UPC # 038054914417
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10 in |
Length | 10" |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105-2005, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (48UP98)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21002 (TCSL2-21002)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00017)
- SAFETY WORKS Winter Hard Hat Liner (10062497)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, 2XL, 1 PR (S-TEX541XXL-10)
- SHOWA VF, GlvesA4, Orange/Ylw, 2XL, 497D63, PR (4568XXL-10-V)
- SHOWA Cut Resistant Coated Gloves, 3 Cut Level, Natural Rubber Latex, L, 1 PR (68NFW-10)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (234X-10)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (546WL-08)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (234)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (234X-09)
- Showa Cut-Resistant Gloves