Shop All Cut-Resistant Gloves
Showa
Cut Resistant Glove, White, Reversible, S
Mfr # 910C-07
Zoro # G0065597
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material PVC
- Glove Coating Coverage Palm
- Color White
- Glove Coating Finish Dotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 910C-07
- Zoro # G0065597
- UPC # 038054949976
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X43DP, Standards ANSI 105, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, Whi, PR (PD43612XXL)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, L, PR (7401)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- HONEYWELL Saline Eye Wash Wall Station, 32oz Bottle, 2 Bottles/Station, PK4 (32-000462-0000-H5)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (546WS-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX376XL-09)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/S (8127-07)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/L (8127-09)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX300XL-10)
- SHOWA Cut Resistant Gloves, Yellow/Blue, XL, PR (KV300XL-10)
- SHOWA Double Coated Cut Resistant Glove, A4 Cut Level, Nitrile, S, 1 PR (S-TEX376S-06)
- Showa Gloves & Hand Protection