Shop All Cut-Resistant Gloves
Showa
Cut Resistant Glove, 18 ga Thick, XL, PR
Mfr # XC510XL-09
Zoro # G009440026
product price: $9.49
/pr
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Smooth
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # XC510XL-09
- Zoro # G009440026
- UPC # 713740915694
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.5 in |
Size- Numeric | 9 |
Size- Alpha | XL |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Transport Hood, White/Black, Universal (8320)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-061)
- LYLE Wrong Way Traffic Sign, 24 in H, 36 in W, Aluminum, Horizontal Rectangle, English, R5-1A-36HA (R5-1A-36HA)
- MAGID Mechanics Gloves, L, Black (MECH103L)
- SHOWA Cut Resistant Glove, 18 ga Thick, L, PR (XC510L-08)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, S, 1 PR (257)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/S (8127-07)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (541-XL)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (230-07)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (386S-06)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (92783M)
- Showa Gloves & Hand Protection