Shop All Cut-Resistant Gloves
Showa
Cut Resistant Glove, 18 ga Thick, L, PR
Mfr # XC810L-08
Zoro # G109439999
product price: $10.19
/pr
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Rough
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # XC810L-08
- Zoro # G109439999
- UPC # 713740915786
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.5 in |
Size- Numeric | 8 |
Size- Alpha | L |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Alarm Sign, 12X9", White/Red (70997)
- HILLMAN 2" Blk #6 Adhesive (839390)
- BRADY White Polyester Wire Marker, THT-43-473-10 (THT-43-473-10)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, SM (61915)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (257X-10)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (234)
- SHOWA Cut Resistant Gloves, A5 Cut Level, Uncoated, XS, 1 PR (8110-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (4561XXL-10)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, S, 1 PR (S-TEX350S-07)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (S-TEX377S-06)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XL)
- Showa Cut-Resistant Gloves