Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, L, 1 PR
Mfr # S-TEX303L-09
Zoro # G3589397
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A8
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # S-TEX303L-09
- Zoro # G3589397
- UPC # 038054972899
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X44F, Standards ANSI 105, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 48 PK (67-306/M)
- IMPACTO Anti-Fatigue Mat, 36" L x 1" Thick (MAT5030)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-750-2-WT)
- IMPACTO Impact Resistant Gloves, TPR Back, M, PR (NS29200)
- SHOWA Biodegradable Glove, Seamless Knit, 2XL, PR (383XXL-10)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (4561L-08)
- SHOWA Cut Resistant Glove, 18 ga Thick, S, PR (XC810S-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (234)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (577M-07-V)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, 12PK (KV-300-S)
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-10)
- Showa Gloves & Hand Protection