Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 2XL, 1 PR
Mfr # S-TEX581XXL-10
Zoro # G1231148
original price:
$22.10
23% off
new price: $16.95
/pr
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 2XL
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S-TEX581XXL-10
- Zoro # G1231148
- UPC # 713740796903
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 11-1/4" |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI 105, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY5)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-2X (10165-31-1-BLK-2X)
- TOWA Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR (FC1P12-06-XXL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 3X (LUX-TENBIB-Y3X)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX581XL-09)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, L, 1 PR (S-TEX581L-08)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, S, 1 PR (S-TEX581S-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (S-TEX377S-06)
- SHOWA Cut A5, 1 PR (XC800M-07)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX377SCXL-09)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840XXL)
- Showa Gloves & Hand Protection