Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR
Mfr # S-TEX350XL-10-V
Zoro # G3703513
product price: $15.19
/pr
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Green/Yellow
- Glove Coating Coverage Palm
- Glove Coating Material Nitrile
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S-TEX350XL-10-V
- Zoro # G3703513
- UPC # 713740942607
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Glove Length | 11" |
Glove Length Style | Standard |
Size (Numeric) | 10 |
Size (Alpha) | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Don't Hang Items On Sprinkler Placard, 25PK (HSP-150)
- NMC Notice All Visitors Must Register At Office Sign, N119R (N119R)
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY82)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (S-TEX350M-08-V)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, S, 1 PR (S-TEX350S-07)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, L, 12PK (KV300-L)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Nitrile, M, 1 PR (KV350M-08)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (386M-07)
- SHOWA VF, Glove, A4, Blk/Ylw, 2XL, 231T85, PR (4561XXL-10-V)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, L, PR (16541L)
- Showa Gloves & Hand Protection