Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR
Mfr # S-TEX350S-07-V
Zoro # G3724699
product price: $14.39
/pr
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Green/Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S-TEX350S-07-V
- Zoro # G3724699
- UPC # 713740942683
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Glove Length | 10-1/2" |
Glove Length Style | Standard |
Size (Alpha) | S |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Posted Private Property Sign 11" x 11", 20PK (A03101)
- GVS-RPB RPB Safety Nova 2000 Side Wings, Medium (NV2010)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (ODIN-PZ)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 50 PK, Orange (67-256/L)
- SHOWA Cut Resistant Glove, 18 ga Thick, XL, PR (XC510XL-09)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (546X-M)
- SHOWA Cut Resistant Gloves, Yellow/Blue, XL, PR (KV300XL-10)
- SHOWA Cut A5, 1 PR (XC800S-06)
- SHOWA Cut Resistant Gloves, Gray, M, PR (541-M)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (7166R-10)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, (RWG557TXL)
- Showa Cut-Resistant Gloves