Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # S-TEX376SCXL-09
Zoro # G6015351
product price: $18.69
/pr
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Cut Level A4
- Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S-TEX376SCXL-09
- Zoro # G6015351
- UPC # 713740795098
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 11" |
Glove Length Style | Extended Cuff |
Size- Alpha | XL |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards EN388, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, Glove Performance High Dexterity with Safety Cuff, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Antistatic Gloves, M, Nylon/Carbon, PK12 (19L034)
- ALLEGRO INDUSTRIES Knee Pads, Rubber, Foam, Universal, PR (7100-02)
- OBERON Rubber Electrical Gloves, Size 12 (RG-B-C1-R14-12)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Black/Tan, Size 7.5-8, PR (1500006W-022-39)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, L, 1 PR (67NFW-10)
- SHOWA Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX303XL-10)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (257X-08)
- SHOWA Cut-Resistant Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377L-08)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (4568)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, XL, 1 PR (S-TEX350XL-10)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (RWG550M)
- Showa Gloves & Hand Protection