Shop All Cut-Resistant Gloves
This Product is Discontinued
Showa
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (Discontinued)
Mfr # 430-10
Zoro # G7448262
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 430-10
- Zoro # G7448262
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Cut Resistant Gloves, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 4, Color Black, Glove Coating Material Biopolymer, Glove Size XL, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.