Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR
Mfr # S-TEX377S-06
Zoro # G6281593
original price:
$14.65
8% off
new price: $13.45
/pr
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S-TEX377S-06
- Zoro # G6281593
- UPC # 713740906166
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 6 ) |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester/Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41DX, Standards EN388, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Corner, Mini, Yellow, 2" L x 3/4" W, PK108 (MCORNERY)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 102714 (102714)
- EDGE EYEWEAR Safety Glasses, Blue Scratch-Resistant (SW118)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-750-499)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX377XXL-10)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX377XL-09)
- SHOWA Cut-Resistant Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377L-08)
- SHOWA Cut Resistant Gloves, A5 Cut Level, Uncoated, XS, 1 PR (8110-06)
- SHOWA Cut Resistant Gloves, Yellow/Blue, XL, PR (KV300XL-10)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, M, 1 PR (7066-09)
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A5 Cut Level, Size L (2895 (L))
- Showa Cut-Resistant Gloves