Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR
Mfr # 230-07
Zoro # G3589451
product price: $12.75
/pr
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 230-07
- Zoro # G3589451
- UPC # 038054996673
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105-2005, Glove Hand Style Ambidextrous, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.3W (FHEC34R)
- AMMEX Shoe Covers Universal, 300PK (BOOTIES)
- NMC Danger Do Not Use This Ladder Tag, Pk25 (RPT70)
- BRADY Lockout Padlock, KD, White, 1-2/5"H, PK6 (118932)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (230-10)
- SHOWA Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX303XL-10)
- SHOWA Cut-Resistant Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377L-08)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX377XXL-10)
- SHOWA Cut Resistant Gloves, Yellow/Blue, L, PR (KV300L-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (4568)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (RWGD104M)
- Showa Cut-Resistant Gloves