Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR
Mfr # S-TEX377SCXXL-10
Zoro # G6013872
original price:
$21.47
7% off
new price: $19.89
/pr
Sold in multiples of 3 for $59.67
$59.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size 2XL
- Color Black/Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S-TEX377SCXXL-10
- Zoro # G6013872
- UPC # 713740906203
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 11" |
Glove Length Style | Extended Cuff |
Size- Numeric | 10 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards EN388, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, Glove Performance High Dexterity with Safety Cuff, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE 13ga Blk Nylon PU Palm 9, PR (S13BKPUQ-9)
- XPOSE SAFETY Red Palm Working Gloves, 20PK (RPG-20-X-S)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-4)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL048-0420)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (234X-08)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (386XL-09)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (545XL-09)
- SHOWA VF, Coated Gloves, Gry, L, 1FYK4, PR (541L-V)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (910-10)
- SHOWA Cut Resistant Gloves, Gray, 2XL, PR (541-XXL)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, L, 1 PR (21AH59)
- Showa Gloves & Hand Protection