Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR
Mfr # S-TEX376XXL-10
Zoro # G1803326
product price: $12.49
/pr
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- ANSI/ISEA Cut Level A4
- Size 2XL
- Color Black
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # S-TEX376XXL-10
- Zoro # G1803326
- UPC # 713740794909
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10-3/4" |
Length | 10" |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards ANSI 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Antistatic Gloves, Gray, XL, PR (NF15ESD/10XL)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10in Boot Height, Black, XL, 1 Pair (8602000)
- HIWASSEE Medium Outdoor Crew Sock (71683)
- HEXARMOR Safety Gloves, PR (4074-XL (10))
- SHOWA Cut-Resistant Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377L-08)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (S-TEX350S-07-V)
- SHOWA Cut Resistant Glove, 18 ga Thick, XL, PR (XC510XL-09)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (8113-07)
- SHOWA SHOWA Atlas KV660 Kevlar Knit Gloves with Full PVC Coating Cut Level 3, 12PK (KV660-10)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (4568)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, XL, 1 PR (PF570-XL)
- Showa Gloves & Hand Protection