Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR
Mfr # 546M-07-V
Zoro # G4233194
product price: $5.59
/pr
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size M
- Color Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 546M-07-V
- Zoro # G4233194
- UPC # 713740965279
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Size- Numeric | 7 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, X (DBV-SINGLE-6-X)
- DUNLOP Boots, Men's 10, Women's 12, Black, PR (ND68A93.CH)
- TILLMAN Blue Jacket size L (6230BL)
- HONEYWELL UVEX Hypershock - CL Frame CL Lens with Hydroshield Coat (UVXS2970HS)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (546L-08-V)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (546S-06-V)
- SHOWA Cut Resistant Glove, 18 ga Thick, M, PR (XC810M-07)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (4568)
- SHOWA SHOWA Atlas KV660 Kevlar Knit Gloves with Full PVC Coating Cut Level 3, 12PK (KV660-10)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (546XL-09-V)
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3020-M (8))
- Showa Cut-Resistant Gloves