Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR
Mfr # 546L-08-V
Zoro # G4233930
original price:
$11.12
47% off
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Color Gray
- Glove Coating Coverage Palm
- Glove Coating Material Polyurethane
- Palm Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 546L-08-V
- Zoro # G4233930
- UPC # 713740965286
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 8 ) |
Glove Length | 10" |
Size (Numeric) | 8 |
Size (Alpha) | L |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, XL, PR (2051-XL (10))
- BOSS Snow Gloves Pvc Lg (3600L)
- MCR SAFETY Shoulder Gunn 2.5 Duck Safety C, L, PK12 (1400B)
- MCR SAFETY Schooner Ii .35Mm Pvc Poly Poncho Ye (2000)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (546M-07-V)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (546S-06-V)
- SHOWA Cut Resist Gloves, PVC, M, Orange, PR (460M-08)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (576XL-09)
- SHOWA SHOWA Best Atlas KV350 Kevlar Glove with Nitrile Palm Coating, XL, 12PK (KV350-XL)
- SHOWA Cut Resistant Gloves, Yellow/Blue, L, PR (KV300L-09)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-9)
- Showa Gloves & Hand Protection