Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR
Mfr # 386L-08
Zoro # G7959359
original price:
$8.85
6% off
new price: $8.25
/pr
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 386L-08
- Zoro # G7959359
- UPC # 713740776882
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10-1/2" |
Size- Alpha | L |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI 105, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Mirror Uncoated (MR0160ID)
- SALISBURY Electrical Gloves, Class 00, Black, Sz 8, PR (E0011B/8)
- KEYSTONE SAFETY Bouffant Cap, 21in, Polypropylene, PK1000 (110NWI-10-21 BLUE)
- BRIGHTON-BEST Ironclad BHG-03-M Box Handler„¢ Gloves, 1 Pair, Black, Medium (BHG-03-M)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (386M-07)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (386S-06)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (386XXL-10)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (546)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (4568)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX376XL-09)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR17)
- Showa Cut-Resistant Gloves