Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR
Mfr # 386XXL-10-V
Zoro # G4230799
product price: $10.89
/pr
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size 2XL
- Color Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 386XXL-10-V
- Zoro # G4230799
- UPC # 713740776905
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 11-1/4" |
Size- Numeric | 10 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (51XBRFB120A)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL REG)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- LACROSSE Iceman Boot Liner, Size 9, 10 in. H, Blk, PR (904000)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (386XL-09-V)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (541-XL)
- SHOWA Double Coated Cut Resistant Glove, A4 Cut Level, Nitrile, S, 1 PR (S-TEX376S-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (S-TEX350XL-10-V)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (910-07)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (234)
- LIFT SAFETY LIFT CARBONWIRE A7 NITRILE MICROFOAM (GCN-19KM)
- Showa Gloves & Hand Protection