Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # 577XL-09-V
Zoro # G4231602
original price:
$13.20
28% off
new price: $9.49
/pr
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XL
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 577XL-09-V
- Zoro # G4231602
- UPC # 713740557092
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 11-3/4" |
Size- Numeric | 9 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP 1 INCH X 36 FT VIBRANT ORANGE (MOL36RFVO)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311002)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1091-RA_14X10 (U7-1091-RA_14X10)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH25)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR (577L-08-V)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (577M-07-V)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, S, 1 PR (577S-06-V)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (234)
- SHOWA Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, L, 1 PR (3910-10)
- SHOWA Coated Gloves, Black/Gray, 9, PR (430-09)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, M, 1 PR (257)
- Showa Gloves & Hand Protection