Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR
Mfr # 577L-08-V
Zoro # G4230805
product price: $9.49
/pr
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 577L-08-V
- Zoro # G4230805
- UPC # 713740557085
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11-3/4" |
Size- Numeric | 8 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Pole 12 ft, Carab Clip, Carab, Lanyard, Bag (QP-EP)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (100RT/A)
- 3M SPEEDGLAS Inner Grinding Visor, PK5 (46-0700-51)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 7" L, Black, PR (IEXT-FIBLK-03-M)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, S, 1 PR (577S-06-V)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (577M-07-V)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (577XL-09-V)
- SHOWA Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, L, 1 PR (3910-10)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, L, 12PK (KV300-L)
- SHOWA Cut Resistant Gloves, Yellow/Black, M, PR (S-TEX300M-08)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size XL, 12PK (GL603DPC5XL)
- Showa Cut-Resistant Gloves