Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR
Mfr # 576L-08
Zoro # G7959483
original price:
$10.79
14% off
new price: $9.19
/pr
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L
- Color Black/Gray
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4 Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showa
- MFR # 576L-08
- Zoro # G7959483
- UPC # 713740556880
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Size- Alpha | L |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17530)
- ISOLITE Self-Luminous Exit Sign, 10 yr., 2 Face (SLX60-D-G-10-WH-U)
- ZORO SELECT Pin Lug, FNSTxMNPT, 2-1/2 Inx1-1/2 In (3LZ42)
- REEBOK Athl Work Shoe, Steel Toe, Blk, 10M, PR (RB1910)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (S-TEX376M-07)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, M, 12PK (KV300-M)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (546X-XL)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (4568)
- SHOWA Cut Resistant Gloves, A5 Cut Level, Uncoated, XS, 1 PR (8110-06)
- SHOWA VF, Coated Gloves, Gry, XL, 1FYK6, PR (541XL-V)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L. (74-048)
- Showa Gloves & Hand Protection